3/4 in. Press x MPT Brass Union
Series 8733-4 3/4 in. Press x MPT Brass Union
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
- Proudly Manufactured in USA – ARRA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- Adjustable:
- No
- Application:
- Potable Water, Chilled Water, Hydronic Heating, Low Pressure Steam, Fuel Oil, Gases
- BAA Compliant:
- Yes
- CSA Certified:
- CSA TIL-MSE 13
- Clean Bagged:
- No
- Collection:
- Series 8733-4
- End Connection 1:
- Sweat
- End Connection 2:
- Male
- End Connections:
- Sweat x Male
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Union
- Height:
- 1-21/50 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-21/50 in
- Material:
- Brass
- Material Type:
- UNS C12200
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 0 to 250 Deg F
- Temperature Rating:
- 250
- Type:
- A10075886
- UL Listed:
- No
- Weight:
- .506 lb