Apollo Conbraco

3/4 in. FTG x Male Brass Adapter

Part #A10075822  |  Manufacturer Part #10075822

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Specifications

Clean Bagged: No

End Connection 1: FTG

End Connection 2: Male

End Connections: FTG x Male

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No