Apollo Conbraco

3/4 in. Hose Connection Vacuum Breaker in Satin Chrome

Part #A38LF314CS  |  Manufacturer Part #38LF314CS

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1011

CSA Certified: CSA B64.2

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 1-1/4 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

WaterSense Labeled: No