3/4 in. PEX Plastic Plug

Part #A68PXAP34  |  Item #7297719  |  Manufacturer Part #A68PXAP34

$ 0.98 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connections: PEX

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: Poly

NSF Certified: No

UL Listed: No