Apollo Conbraco

3/4 in. PEX Poly Alloy Coupling

Part #A68PXAC34  |  Manufacturer Part #A68PXAC34

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM B-16, ASTM B-88]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B.64.4, CSA B.149.1, CSA 6.32, CSA B356]

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: Yes

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: Yes

Material: [Brass, Plastic]

Material Type: Poly

Maximum Pressure: 250 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61-8]

UL Listed: No