3/4 in. Replacement Seal Kit for 83A and 86A Series Ball Valves
83 Series 3/4 in. Replacement Seal Kit for 83A and 86A Series Ball Valves
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 83A and 86A
- Collection:
- 83 Series
- FM Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Replacement Seal Kit
- UL Listed:
- No
- Valve Size:
- 3/4 in