3/4 in. Threaded High Capacity Mixing Valve

Part #A34CLF10401  |  Item #5085957  |  Manufacturer Part #34CLF10401

$ 701.48 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented finger grip pads for easy inline shuttle maintenance
  • Hot and cold water supply failure protection

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

CSA Certified: CSA B125.3

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: No

Valve Body Style: Threaded

Valve Size: 3/4 in