3/4 x 1/2 in. Bronze Male x Female 125# 200F Relief Valve

You last purchased this on
 
Apollo Valves

16 Series 3/4 x 1/2 in. Bronze Male x Female 125# 200F Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

16 Series 3/4 x 1/2 in. Bronze Male x Female 125# 200F Relief Valve

  • Fast #
  • Part #A16LF20304
  • Item #4707885
  • Manufacturer Part #16LF20304
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASME:
ASME Section IV
Application:
Heating
Collection:
16 Series
Color Finish Name:
Bronze
End Connection 1:
Male
End Connection 2:
Female
End Connections:
Male x Female
FM Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
200
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125
Pressure Class:
125#
Recommended Valve Application:
Commercial
UL Listed:
No
Valve Body Material:
Bronze
Valve Seat Material:
Silicone
Valve Size:
3/4 in x 1/2 in
Valve Type:
Relief Valve
Weight:
0.375 lb