Apollo Conbraco

3/4 x 1/2 x 3/4 in. PEX Crimp Tube Tee

Part #A68PXT341234  |  Manufacturer Part #A68PXT341234

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 1/2 in

Fitting Size 3: 3/4 in

Fitting Sizes: 3/4 in x 1/2 in x 3/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Brass

NSF Certified: No

UL Listed: No