GHT Brass 3/4 x 3/4 in. BFP Vacuum Breaker
38-300 Series GHT Brass 3/4 x 3/4 in. BFP Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Low head loss
- Easy installation with break-away set screw
- Corrosion resistant body and checks
- Lead free options available
- Made in USA
Documents
Specifications
- ASSE Standards:
- ASSE 1052
- CSA Certified:
- CSA B64.2
- Collection:
- 38-300 Series
- Color Finish Category:
- Chromes
- Diameter:
- 1-5/16 in
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-11/16 in
- Material:
- Brass, Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF Certified:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- BFP Vacuum Breaker
- WaterSense Labeled:
- No
- Weight:
- 0.46 lb