Apollo Conbraco 34ALF Series PEX Thermostat Mixing Valve

A34ALF21X

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fingertip temperature control
  • Instantaneous cold or hot water supply failure shut-off protection
  • Integral inlet strainers and check valves
  • Superior thermostatic element technology for optimum performance, reliability and accuracy
  • Tamper resistant maximum temperature calibration option
  • Thermostat over-temperature protection

SPECIFICATIONS

ASSE Standards
ASSE 1017
Collection
34ALF Series
End Connection 1
PEX
End Connection 2
PEX
End Connection 3
PEX
End Connections
PEX
Flow Rate
19 gpm
IAPMO Listed
No
Material
Bronze
Maximum Pressure
150 psig
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372
Recommended Valve Application
Water
Valve Size
1/2 in
Valve Type
Thermostat Mixing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday