Apollo Conbraco

34BLF Series 1 in. PEX Thermostat Mixing Valve

Part #A34BLF215X  |  Manufacturer Part #34BLF215X

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Superior thermostatic element technology for optimum performance, reliability and accuracy
  • Integral inlet strainers and check valves
  • Thermostat over-temperature protection
  • Adjustable temperature limit stop
  • Fingertip temperature control
  • Instantaneous cold or hot water supply failure shut-off protection

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASSE Standards: ASSE 1017, ASSE 1070

Collection: 34BLF Series

End Connection 1: PEX

End Connection 2: PEX

End Connection 3: PEX

End Connections: PEX

Flow Rate: 1.5 gpm

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 210

NSF Certified: No

Recommended Valve Application: Water

Type: A34BLF2X

Valve Size: 1 in

Valve Type: Thermostat Mixing Valve