3/4 in. Solder Thermostat Mixing Valve

You last purchased this on
 
Apollo Valves

34BLF Series 3/4 in. Solder Thermostat Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

34BLF Series 3/4 in. Solder Thermostat Mixing Valve

  • Fast #
  • Part #A34BLF314S
  • Item #7659829
  • Manufacturer Part #34BLF314S
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Superior thermostatic element technology for optimum reliability, dependability and accuracy
  • Integral strainers and check valves provide protection against cross-flow and foreign particles
  • Lead free construction
  • Made in the USA
  • Instantaneous cold or hot water supply failure shut-off protection
  • Multiple connection options to fit your specific needs
  • Tamper resistant maximum temperature setting adjustment
  • Thermostat over-temperature protection
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASME:
ASME A112.1070 2015
ASSE Standards:
ASSE 1017, ASSE 1069, ASSE 1070 2015
ASTM:
ASTM A-313
CSA Certified:
CSA B125.70 2015
Collection:
34BLF Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connection 3:
Solder
End Connections:
Solder
Flow Rate:
0.5 gpm
Height:
5-3/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/4 in
Material:
Brass, Plastic, Rubber
Material Type:
ABS, EPDM, Noryl®
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
150 psig
Recommended Valve Application:
Commercial, Water
Temperature Range:
Up to 210 Deg F
UL Listed:
No
Valve Body Material:
Bronze
Valve Size:
3/4 in
Valve Type:
Thermostat Mixing Valve
Weight:
2.6 lb
Width:
1-87/100 in