Apollo Conbraco

35-200 Series 3/4 in. Bronze Compression Hose Bibb

Part #A3520201  |  Manufacturer Part #3520201

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

Collection: 35-200 Series

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Maximum Pressure: 125 psi

NSF Certified: No

No Kink: No

Valve Size: 3/4 in