Apollo Conbraco 36 Series 1-1/4 in. 75# 300 psi Bronze Double Union Solder Pressure Reducing Valve

A3650601

Manufacturer Part #: 3650601

Valve Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion Resistant Sealed Body and Bonnet
  • Pressure Gauge Connection Option
  • Integral SS strainer
  • Balanced piston design
  • Internal thermal expansion by-pass
  • High and low pressure options
  • Multiple connection types
  • 100% factory tested
  • Made in the USA

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
CSA B356
Collection
36 Series
End Connection 2
Double Union Solder
End Connections
Double Union Solder
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
No
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday