1/2 in. 75# 400 psi Bronze Single Union NPT Pressure Reducing Valve
36 Series 1/2 in. 75# 400 psi Bronze Single Union NPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Corrosion resistant bronze body and bonnet
- 100% factory tested
- The valves are built for long reliable service with proven ASTM grade materials including a bronze body and stainless steel strainer
- Made in USA
- Internal thermal expansion bypass
- Application commercial
- Balanced piston design
- Integral stainless steel strainer
Specifications
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- CSA B356
- Collection:
- 36 Series
- Depth:
- 33-2/25 in
- End Connection 1:
- Union NPT
- End Connection 2:
- NPT
- End Connections:
- Union NPT x NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 5-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-5/8 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 75 psig
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- Valve Body Material:
- Bronze
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 3.5 lb