Apollo Conbraco 36 Series 3/4 in. 75# 400 psi Bronze NPT Union x NPT Pressure Reducing Valve

A3610401HD

Manufacturer Part #: 3610401HD

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
36 Series
End Connection 2
NPT
End Connections
NPT Union x NPT
IAPMO Listed
Yes
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday