Apollo Conbraco 36 Series 3/4 in. 75# Bronze NPT Pressure Reducing Valve

A3620402

Manufacturer Part #: 3620402

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Corrosion Resistant Sealed Body and Bonnet
  • Pressure Gauge Connection Option
  • 100% factory tested
  • Integral SS strainer
  • Balanced piston design
  • Internal thermal expansion by-pass
  • High and low pressure options
  • Multiple connection types
  • 100% Manufactured in USA

SPECIFICATIONS

Collection
36 Series
End Connection 2
NPT
End Connections
NPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Temperature
180
Type
A3620402
Valve Type
Pressure Reducing Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday