Apollo Conbraco

36 Series 3/4 in. 75 psi Bronze Single Union NPT x NPT Pressure Reducing Valve

Part #A36LF104G1  |  Manufacturer Part #36LF104G1

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 36 Series

End Connection 1: Single Union NPT

End Connection 2: NPT

End Connections: Single Union NPT x NPT

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Bronze

Maximum Pressure: 75 psi

Maximum Temperature: 180

NSF Certified: No

Valve Size: 3/4 in

Valve Type: Pressure Reducing Valve