Apollo Conbraco 36 Series 1-1/2 in. 75 psi Bronze Single Union Solder x NPT Pressure Reducing Valve

A36LF3001

Manufacturer Part #: 36LF30701

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
CSA B356
Collection
36 Series
End Connection 2
NPT
End Connections
Single Union Solder x NPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
75 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday