0 items

Apollo Conbraco 36CLF Series 3/4 in. 400 psi Solder x NPT Water Pressure Reducing Valve

A36CLF30401

Valve Size

3/4 in

$213.37

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Balanced piston design
  • Bottom access to seat disc and strainer
  • Built-in thermal expansion by-pass
  • Made in the USA
  • Sealed spring cage for vault installations

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-228
CSA Certified
CSA B356
Collection
36CLF Series
End Connection 1
Solder Union
End Connection 2
NPT
End Connections
Solder Union x NPT
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday