3/4 in. 400 psig Bronze Double Union Solder Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36CLF Series 3/4 in. 400 psig Bronze Double Union Solder Pressure Reducing Valve

  • Fast #
  • Part #A36CLF50401
  • Item #3916630
  • Manufacturer Part #36CLF50401
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36CLF Series 3/4 in. 400 psig Bronze Double Union Solder Pressure Reducing Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
ASTM:
ASTM A-228
CSA Certified:
CSA B356
Collection:
36CLF Series
End Connection 1:
Union Sweat
End Connection 2:
Union Sweat
End Connections:
Union Sweat
IAPMO Listed -:
No
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF Certified:
No
Pressure - Maximum:
400 psig
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve