Apollo Conbraco 36E Series 75# 400 psig Bronze Union FNPT Pressure Reducing Valve

A36E1101T

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bronze body
  • Built in thermal by-pass
  • Dielectric cage
  • Maximum supply pressure: 400 psig

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
Yes
Collection
36E Series
End Connection 1
Union FNPT
End Connection 2
Union FNPT
End Connections
Union FNPT
IAPMO Listed
Yes
Length
5-3/8 in
Material
Bronze
Maximum Pressure
400 psig
Maximum Temperature
180
NSF Certified
No
Pressure Class
75#
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday