Apollo Conbraco

36ELF Series 1-1/4 in. 400 psig Bronze Double Union Solder Pressure Reducing Valve

Part #A36ELF12601S  |  Manufacturer Part #36ELF12601S

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372

ASSE Standards: ASSE 1003

ASTM Specifications: ASTM B-584

CSA Certified: CSA B356

Collection: 36ELF Series

End Connection 1: Double Union Solder

End Connection 2: Double Union Solder

End Connections: Double Union Solder

Height: 10 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 7-37/50 in

Material: Bronze

Maximum Pressure: 400 psig

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372

Valve Seat Material: EPDM

Valve Size: 1-1/4 in

Valve Type: Pressure Reducing Valve