1 in. 150 psig Bronze FNPT Union x FNPT Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36ELF Series 1 in. 150 psig Bronze FNPT Union x FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36ELF Series 1 in. 150 psig Bronze FNPT Union x FNPT Pressure Reducing Valve

  • Fast #
  • Part #A36ELF11503T
  • Item #4518038
  • Manufacturer Part #36ELF11503T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Fast, reliable, economical press-fit installation
  • Bottom access to seat disc and strainer
  • Made in the USA
  • Leak Before Press® technology
  • Sealed spring cage for vault installations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
CSA Certified:
CSA B356
Collection:
36ELF Series
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT x FNPT
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/4 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
150 psig
Recommended Valve Application:
Water
Valve Bonnet Type:
Union
Valve Disc Material:
EPDM
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve