1 in. 75# 400 psi Bronze Union Solvent Weld Pressure Reducing Valve
36ELF Series 1 in. 75# 400 psi Bronze Union Solvent Weld Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Balanced piston design
- SS adjusting screw & nut
- 100% manufactured in USA – ARRA compliant
- Control pressure ranges: 15-75 psi and 75-150 psi
- Large area integral stainless steel strainer
- Modular seat disc and strainer cartridge
- Built-in thermal expansion bypass
- Sealed cage for vault installations
- High flow / high efficiency design
- Factory tested and preset at 60 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM A-228, ASTM B-16
- CSA Certified:
- CSA B356
- Collection:
- 36ELF Series
- End Connection 1:
- Union Solvent Weld
- End Connection 2:
- Union Solvent Weld
- End Connections:
- Union Solvent Weld
- FM Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-19/20 in
- Material:
- Bronze
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure - Maximum:
- 400 psi
- Pressure Class:
- 75#
- Recommended Valve Application:
- Commercial, Residential, Water
- Temperature Range:
- 33 to 180 Deg F
- UL Listed:
- No
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.86 lb
- Width:
- 3-19/50 in