Apollo Conbraco

36ELF Series 1/2 in. 400 psig Bronze Double Union Solder Pressure Reducing Valve

Part #A36ELF12301S  |  Manufacturer Part #36ELF12301S

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast, reliable, economical press-fit installation
  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealed spring cage for vault installations
  • Leak Before Press® technology
  • Bottom access to seat disc and strainer
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASSE Standards: ASSE 1003

CSA Certified: CSA B356

Collection: 36ELF Series

End Connection 1: Double Union Solder

End Connection 2: Double Union Solder

End Connections: Double Union Solder

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-1/2 in

Material: Bronze

Maximum Pressure: 400 psig

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Recommended Valve Application: Water

Valve Bonnet Type: Union

Valve Disc Material: EPDM

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve