Apollo Conbraco

36ELF Series 1/2 in. 75 psig Bronze FNPT Union x FNPT Pressure Reducing Valve

Part #A36ELF11301T  |  Manufacturer Part #36ELF11301T

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

ASSE Standards: ASSE 1003

CSA Certified: CSA B356

Collection: 36ELF Series

End Connection 1: FNPT Union

End Connection 2: FNPT

End Connections: FNPT Union x FNPT

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-3/8 in

Material: Bronze

Maximum Pressure: 75 psig

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Recommended Valve Application: Water

Valve Body Style: 2 piece

Valve Bonnet Type: Union

Valve Disc Material: EPDM

Valve Operator: Screw and Nut

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Type: Pressure Reducing Valve