Apollo Conbraco 36ELF Series 2 in. 75 psig Bronze FNPT Union Pressure Reducing Valve

A36ELF12801TBY

Manufacturer Part #: 36ELF12801TBY

Valve Size

2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-228, ASTM B-16
CSA Certified
CSA B356
Collection
36ELF Series
End Connection 2
FNPT Union
End Connections
FNPT Union
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
75 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Bonnet Type
Union
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday