3/4 in. 400 psig Bronze Union CPVC Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36ELF Series 3/4 in. 400 psig Bronze Union CPVC Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36ELF Series 3/4 in. 400 psig Bronze Union CPVC Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12401C
  • Item #4516607
  • Manufacturer Part #36ELF12401C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations
  • Balanced piston design
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
36ELF Series
End Connection 1:
Union Solvent Weld
End Connection 2:
Union Solvent Weld
End Connections:
Union Solvent Weld
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
400 psig
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve