3/4 in. 400 psig Bronze Union PEX x Union CPVC Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36ELF Series 3/4 in. 400 psig Bronze Union PEX x Union CPVC Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36ELF Series 3/4 in. 400 psig Bronze Union PEX x Union CPVC Pressure Reducing Valve

  • Fast #
  • Part #A36ELF12401XC
  • Item #7297660
  • Manufacturer Part #36ELF12401XC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASSE Standards:
ASSE 1003
ASTM:
ASTM A-228, ASTM B-16
CSA Certified:
CSA B356
Collection:
36ELF Series
End Connection 1:
Union PEX
End Connection 2:
Union Solvent Weld
End Connections:
Union PEX x Union Solvent Weld
Height:
6 in
IAPMO Listed -:
Yes
Length:
5-5/8 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
400 psig
Recommended Valve Application:
Water
Valve Bonnet Type:
Union
Valve Seat Material:
EPDM
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Width:
2-3/4 in