Apollo Conbraco 36ELF Series 400 psig Bronze Double Union FNPT Pressure Reducing Valve

A36ELF1201TBY

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-228, ASTM B-16
CSA Certified
CSA B356
Collection
36ELF Series
End Connection 1
Double Union FNPT
End Connection 2
Double Union FNPT
End Connections
Double Union FNPT
Height
6 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-3/8 in
Material
Bronze
Maximum Pressure
400 psig
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday