Apollo Conbraco 36ELF Series 1 in. 75# 400 psi Bronze FNPT Pressure Reducing Valve

A36ELF1201T

Manufacturer Part #: 36ELF12501T

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Sealing spring cage for vault installations

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
36ELF Series
End Connection 2
FNPT
End Connections
FNPT
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Type
A36ELF12501T
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday