Apollo Conbraco 36H Series 1-1/4 in. 75# 400 psi Bronze FNPT Pressure Reducing Valve

A36H20601

Manufacturer Part #: 36H20601

Valve Size

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sealed spring cage for vault installation
  • Ultra-high flow capacity
  • Internal thermal expansion by-pass
  • Local code approvals
  • Stainless steel bolts and spring
  • 150lb ANSI flange connection option
  • In-line strainer option
  • 100% Made in the USA

SPECIFICATIONS

Collection
36H Series
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
400 psi
Maximum Temperature
180
Type
A36H20601
Valve Type
Pressure Reducing Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday