1 in. 300# Bronze NPT Pressure Reducing Valve
36LF Series 1 in. 300# Bronze NPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- 36LF Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure Class:
- 300#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Bonnet Type:
- Union
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve