3/4 in. 75 psi Bronze Single Union Solder x NPT Pressure Reducing Valve
36 Series 3/4 in. 75 psi Bronze Single Union Solder x NPT Pressure Reducing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 9-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1003
- ASTM:
- ASTM B-584
- CSA Certified:
- CSA B356
- Collection:
- 36 Series
- End Connection 1:
- Union Sweat
- End Connection 2:
- NPT
- End Connections:
- Union Sweat x NPT
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-5/8 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psi
- Recommended Valve Application:
- Water
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve