3/4 in. 300 psig Bronze Double Union NPT Pressure Reducing Valve

You last purchased this on
 
Apollo Valves

36LF Series 3/4 in. 300 psig Bronze Double Union NPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

36LF Series 3/4 in. 300 psig Bronze Double Union NPT Pressure Reducing Valve

  • Fast #
  • Part #A36LF404G1
  • Item #7060712
  • Manufacturer Part #36LF404G1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z21.22
Collection:
36LF Series
End Connection 1:
Union NPT
End Connection 2:
Union NPT
End Connections:
Union NPT
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Material Type:
C89836
Maximum Temperature:
180
NSF Certified:
Yes
Pressure - Maximum:
300 psig
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve