Apollo Conbraco

3/8 in. Carbon Steel FNPT Globe Valve

Part #A60B10201  |  Manufacturer Part #60B10201

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Material: Carbon Steel

Pressure Class: 10000#

Valve Bonnet Type: Threaded

Valve Operator: T-Handle

Valve Size: 3/8 in

Valve Type: Globe Valve