3/8 in. PEX Plastic Plug
3/8 in. PEX Plastic Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Poly
- NSF Certified:
- No
- UL Listed:
- No