0 items

Apollo Conbraco 400# Bronze FNPT Check Valve

A611001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow Straight-through Design Efficiency
  • Made in the USA
  • RPTFE ball cone® for chemical resistance
  • Tight Shut-off with Liquid Media

SPECIFICATIONS

ASTM Specifications
ASTM B-16
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Installation Type
Horizontal Mount, Vertical Mount
Length
2-3/50 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
406
NSF Certified
No
UL Listed
No
Valve Size
1/4 in
Valve Type
Check Valves
Width
1-3/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday