0 items

Apollo Conbraco 400# Bronze FNPT Check Valve

A61LF1001PR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Installation Type
Horizontal Mount, Vertical Mount
Lead Law Compliant
Yes
Length
4-47/50 in
Material
Bronze
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
400#
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Check Valve
Width
2-81/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday