0 items

Apollo Conbraco 400# Bronze Threaded Ball Check Valve

A61LF10

Valve Size

Starting at $82.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 383, NSF 61 Annex G
Recommended Valve Application
Water
Schedule Class
400
UL Listed
No
Valve Seat Material
EPDM
Valve Size
1-1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday