0 items

Apollo Conbraco 36CLF Series 400# Bronze Water Pressure Reducing Valve

A36CLF101

Valve Size

Starting at $226.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced piston design
  • Bottom access to seat disc and strainer
  • Built-in thermal expansion by-pass
  • Made in the USA
  • Sealed spring cage for vault installations

SPECIFICATIONS

ASSE Standards
ASSE 1003
CSA Certified
CSA B356
Collection
36CLF Series
End Connection 1
NPT Union
End Connection 2
NPT
End Connections
NPT Union x NPT
Height
6 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
400#
Recommended Valve Application
Water
Valve Body Style
2 piece
Valve Operator
Screw and Nut
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday