0 items

Apollo Conbraco 400# FNPT Cast Bronze Wye Strainer

A5900P2PR

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-61
End Connection 1
FNPT
End Connection 2
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in x 1 in x 1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
4-3/4 in
Material
Cast Bronze
Maximum Pressure
400 psi
Maximum Temperature
150
NSF Certified
No
Pressure Class
400#
Recommended Valve Application
Gas, Oil, Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday