400 psi 1/2 in. Bronze Water Gauge with 12 in. Glass
400 psi 1/2 in. Bronze Water Gauge with 12 in. Glass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Male
- End Connections:
- Male
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure - Maximum:
- 400 psi