0 items

Apollo Conbraco 400 psi Brass Solder Full Port Ball Valve

A77FLF2001

Valve Size

Starting at $19.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable stem packing nut
  • Heavy pattern forged design
  • Made in the USA
  • One hundred percent factory tested
  • Silicone free assembly

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI Z21.15
ASME Specifications
ASME B16.33
CSA Certified
CSA 9.1
End Connection 1
Solder
End Connection 2
Solder
FM Approved
Yes
IAPMO Listed
Yes
ISO Specifications
ISO 9001-2008
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Brass
Maximum Pressure
600 CWP
Maximum Temperature
400
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
Yes
Valve Body Style
2 piece
Valve Disc Material
Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday