0 items

Apollo Conbraco 32-200 Series 400 psi Bronze Solder Standard Port Ball Valve

A322001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable packing gland
  • Blow out proof stem
  • Chromium plated ball

SPECIFICATIONS

Collection
32-200 Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
400
Pressure Class
400#
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday