0 items

Apollo Conbraco 400 psi Bronze Threaded Check Valve

A615001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Made in the USA
  • Seat material options
  • Several pressure options
  • Spring actuated
  • Superior Shut-off

SPECIFICATIONS

ASTM Specifications
ASTM B-584
End Connection 1
Threaded
End Connection 2
FNPT
End Connections
Threaded x FNPT
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
250
NSF Certified
No
UL Listed
No
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Check Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday