0 items

Apollo Conbraco 32-100 Series 400 psi Bronze Threaded Standard Port Ball Valve

A321001

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable packing gland
  • Blow out proof stem
  • Chromium plated ball

SPECIFICATIONS

Collection
32-100 Series
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
IAPMO Listed
No
Material
Cast Bronze
Maximum Pressure
400 psi
Maximum Temperature
400
NSF Certified
No
Pressure Class
400#
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
PTFE
Valve Size
1/4 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday