0 items

Apollo Conbraco 36CLF Series 400 psi PEX Water Pressure Reducing Valve

A36CLF9001

Valve Size

3/4 in
Starting at $252.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM A-228
CSA Certified
CSA B356
Collection
36CLF Series
End Connection 1
Union PEX
End Connection 2
Union PEX
End Connections
Union PEX
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
400 psi
Maximum Temperature
180
NSF Certified
No
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Pressure Reducing Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday